Apply to be a TradeMaster!
Main product image of Lustra Quick-release Elongated Toilet Seat (Wild Rose), K-4652-45
Magnifying glass
Hover image to zoom

Lustra Quick-release Elongated Toilet Seat (Wild Rose), K-4652-45

Brand:
Kohler
SKU:
K-4652-45
Rating:
(0)
Q&A:
(0)
Lustra Quick-release Elongated Toilet Seat (Wild Rose), K-4652-45
Magnifying glass
Hover image to zoom
$221.29 each
In Stock
In Stock
Get 1 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Quick-attach, Quick-Release
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Finish
Wild Rose

Description

–
Lustra Quick-Release elongated toilet seat
  • Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends w/ any bathroom decor. Contoured for comfort, the seat fits most elongated toilets. This seat features innovative technology that makes it easy to install and clean.
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Installation Type:

Quick-attach

Quick-Release

Width (Inches):

14-3/16"

Series:

Lustra

Application:

Residential

Finish:

Wild Rose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy