Apply to be a TradeMaster!
Main product image of Quick-Release Elongated Toilet Seat w/ Antimicrobial Agent (White), K-4652-A-0
Magnifying glass
Hover image to zoom

Quick-Release Elongated Toilet Seat w/ Antimicrobial Agent (White), K-4652-A-0

Brand:
Kohler
SKU:
K-4652-A-0
Rating:
(0)
Q&A:
(0)
Quick-Release Elongated Toilet Seat w/ Antimicrobial Agent (White), K-4652-A-0
Magnifying glass
Hover image to zoom
$154.26 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Lustra Quick-Release elongated toilet seat with antimicrobial agent

Featuring sturdy, stain-resistant plastic construction, this Lustra toilet seat blends with any bathroom decor. Contoured for comfort, the seat fits most elongated toilets. This seat features innovative technology that makes it easy to install and clean.
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Country of Origin:

United States

ADA:

No

Finish:

White

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy