Apply to be a TradeMaster!
Main product image of Lustra Commercial Elongated Toilet Seat w/ Antimicrobial Agent And Check Hinge (White), K-4666-CA-0
Magnifying glass
Hover image to zoom

Lustra Commercial Elongated Toilet Seat w/ Antimicrobial Agent And Check Hinge (White), K-4666-CA-0

Brand:
Kohler
SKU:
K-4666-CA-0
Rating:
(0)
Q&A:
(0)
Lustra Commercial Elongated Toilet Seat w/ Antimicrobial Agent And Check Hinge (White), K-4666-CA-0
Magnifying glass
Hover image to zoom
$89.77 each
In Stock
In Stock
Get 6 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Width (Inches)
14-1/4" Width

Description

–
Lustra Commercial elongated toilet seat w/ antimicrobial agent and check hinge
  • Perfect for commercial applications, this Lustra elongated toilet seat features extra-heavy construction and a chip-resistant polypropylene finish that will not stain or peel. This model has an open front and includes a check hinge that lets the seat stand up at 11 degrees beyond the vertical position.
  • Extra-heavy, elongated, open-front toilet seat
  • Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Check hinge
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Application:

Residential

Series:

Lustra

Finish:

White

Width (Inches):

14-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy