Apply to be a TradeMaster!
Main product image of Lustra Elongated Toilet Seat w/ Self-sustaining Check Hinge (White), K-4670-SC-0
Magnifying glass
Hover image to zoom

Lustra Elongated Toilet Seat w/ Self-sustaining Check Hinge (White), K-4670-SC-0

Brand:
Kohler
SKU:
K-4670-SC-0
Rating:
(0)
Q&A:
(0)
Lustra Elongated Toilet Seat w/ Self-sustaining Check Hinge (White), K-4670-SC-0
Magnifying glass
Hover image to zoom
$51.00 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-5/16" Width
Product Highlight: Finish
White

Description

–
Lustra Elongated toilet seat w/ self-sustaining check hinge
  • Featuring sturdy, chip-resistant polypropylene construction and a finish that won't stain or peel, the Lustra toilet seat is ideal for commercial or institutional applications. This elongated, open-front seat features self-sustaining check hinges that hold the seat in any raised position up to 11 degrees beyond vertical.
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Elongated, open-front toilet seat
  • Self-sustaining hinge resists rotation to prevent slamming w/ check hinge functionality
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Width (Inches):

14-5/16"

Series:

Lustra

Application:

Residential

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy