Apply to be a TradeMaster!
Main product image of Lustra Round-Front Toilet Seat w/ Check Hinge (White), K-4680-C-0
Magnifying glass
Hover image to zoom

Lustra Round-Front Toilet Seat w/ Check Hinge (White), K-4680-C-0

Brand:
Kohler
SKU:
K-4680-C-0
Rating:
(0)
Q&A:
(0)
Lustra Round-Front Toilet Seat w/ Check Hinge (White), K-4680-C-0
Magnifying glass
Hover image to zoom
$46.27 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White

Description

–
Featuring sturdy, chip-resistant polypropylene construction and a finish that won't stain or peel, the Lustra toilet seat is ideal for commercial or institutional applications. This round, open-front seat features check hinges that allow the seat to stand at 11 degrees beyond vertical.
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Round open-front seat
  • Check hinge
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Finish:

White

Shape:

Round

Warranty:

1 Year

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy