Apply to be a TradeMaster!
Main product image of Primary Commercial Round-front Toilet Seat w/ Antimicrobial Agent (White), K-4686-A-0
Magnifying glass
Hover image to zoom

Primary Commercial Round-front Toilet Seat w/ Antimicrobial Agent (White), K-4686-A-0

Brand:
Kohler
SKU:
K-4686-A-0
Rating:
(0)
Q&A:
(0)
Primary Commercial Round-front Toilet Seat w/ Antimicrobial Agent (White), K-4686-A-0
Magnifying glass
Hover image to zoom
$118.90 each
In Stock
In Stock
Get 15 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
14-7/16" Width
Product Highlight: Finish
White

Description

–
Primary Commercial round-front toilet seat w/ antimicrobial agent
  • Designed w/ the needs of young children in mind, this Primary open-front toilet seat features a smaller opening and scalloped sides that are easy to grip. Constructed of sturdy, stain-resistant plastic, the seat fits most round-front toilets.
  • Open-front seat w/ out lid
  • Plastic hinges
  • Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Series:

Primary

Shape:

Round

Width (Inches):

14-7/16"

Application:

Commercial

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy