Apply to be a TradeMaster!
Main product image of Ridgewood Round-Front Toilet Seat (Biscuit), K-4695-96
Magnifying glass
Hover image to zoom

Ridgewood Round-Front Toilet Seat (Biscuit), K-4695-96

Brand:
Kohler
SKU:
K-4695-96
Rating:
(1)
Q&A:
(0)
Ridgewood Round-Front Toilet Seat (Biscuit), K-4695-96
Magnifying glass
Hover image to zoom
$39.37 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Biscuit
Product Highlight: Finish
Biscuit

Description

–
This KOHLER Layne toilet seat with antimicrobial agent is compatible with a wide variety of elongated one- and two-piece toilets. Layne features KOHLER Quiet-Close technology that prevents slamming for a quieter bathroom environment. In addition, this elongated standard toilet seat has Quick-Attach hardware for ease of installation and features Quick-Release functionality that enables the seat to be easily removed for cleaning. Grip-Tight bumpers hold the seat firmly in place and prevent shifting.
  • Color-matched plastic hinges
  • Compression-molded wood provides a look and feel that cannot be achieved with other seat materials
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most round-front toilets

Specs

–
Country of Origin:

United States

Shape:

Round

Warranty:

1 Year

Color:

Biscuit

Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would purchase again

Same quality as one I purchased years ago.
Carr
Michigan
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy