Apply to be a TradeMaster!
Main product image of Stronghold Elongated Toilet Seat with Antimicrobial Agent (White), K-4731-CA-0
Magnifying glass
Hover image to zoom

Stronghold Elongated Toilet Seat with Antimicrobial Agent (White), K-4731-CA-0

Brand:
Kohler
SKU:
K-4731-CA-0
Rating:
(0)
Q&A:
(0)
Stronghold Elongated Toilet Seat with Antimicrobial Agent (White), K-4731-CA-0
Magnifying glass
Hover image to zoom
$55.35 each
In Stock
In Stock
Get 65 Mon, Sep 28
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Elongated
Product Highlight: Finish
White

Description

–
Featuring sturdy, chip-resistant plastic construction and a finish that won't stain or peel, this Stronghold seat is ideal for commercial toilets. Its elongated open-front design is ergonomically contoured for comfort, and an integrated handle makes it easy to raise and lower the ring. A check hinge prevents the seat from leaning back and applying pressure to the tank or flushometer.

Features:
  • Commercial elongated open-front seat without lid
  • Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Ergonomic contour adds additional comfort
  • Integrated lift tab on seat edge offers a more hygienic solution for raising and lowering
  • Check hinge prevents seat from leaning back against tank or flushometer
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Material:

Plastic

Series:

Stronghold

Application:

Bathroom

ADA:

No

Warranty:

1 Year Limited

Shape:

Elongated

Finish:

White

Product Type:

Toilet Seat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy