Apply to be a TradeMaster!
Main product image of Stronghold Commercial Elongated Toilet Seat w/ Integrated Handle, Self-Sustaining Check Hinge And Antimicrobial Agent (White), K-4731-SA-0
Magnifying glass
Hover image to zoom

Stronghold Commercial Elongated Toilet Seat w/ Integrated Handle, Self-Sustaining Check Hinge And Antimicrobial Agent (White), K-4731-SA-0

Brand:
Kohler
SKU:
K-4731-SA-0
Rating:
(0)
Q&A:
(0)
Stronghold Commercial Elongated Toilet Seat w/ Integrated Handle, Self-Sustaining Check Hinge And Antimicrobial Agent (White), K-4731-SA-0
Magnifying glass
Hover image to zoom
$59.77 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
The sturdy construction of the Stronghold elongated open-front toilet seat makes it ideal for high-usage commercial or institutional bathrooms. This seat ring has a built-in handle for easy opening, while a self-sustaining check hinge prevents contact with the tank or flushometer. The seat's ergonomic design ensures comfort.
  • Open-front seat without lid
  • Self-sustaining hinge resists rotation to prevent slamming with check hinge functionality
  • Integrated lift tab on seat edge offers a more hygienic solution for raising and lowering
  • Antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Finish:

White

Warranty:

1 Year

Color:

White

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy