Apply to be a TradeMaster!
Main product image of Stronghold Elongated Toilet Seat w/ Integrated Handle And Self-sustaining Check Hinge (Biscuit), K-4731-SC-96
Magnifying glass
Hover image to zoom

Stronghold Elongated Toilet Seat w/ Integrated Handle And Self-sustaining Check Hinge (Biscuit), K-4731-SC-96

Brand:
Kohler
SKU:
K-4731-SC-96
Rating:
(0)
Q&A:
(0)
Stronghold Elongated Toilet Seat w/ Integrated Handle And Self-sustaining Check Hinge (Biscuit), K-4731-SC-96
Magnifying glass
Hover image to zoom
$47.40 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-1/4" Width
Product Highlight: Finish
Biscuit

Description

–
Stronghold Elongated toilet seat w/ integrated handle and self-sustaining check hinge
  • Featuring sturdy, chip-resistant polypropylene construction and a finish that won't stain or peel, the Stronghold toilet seat is ideal for commercial or institutional applications.
  • Ergonomic contour adds additional comfort
  • Integrated lift tab on seat edge offers a more hygienic solution for raising and lowering
  • Self-sustaining hinge resists rotation to prevent slamming w/ check hinge functionality
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Series:

Stronghold

Width (Inches):

14-1/4"

Application:

Commercial

Finish:

Biscuit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy