Apply to be a TradeMaster!
Main product image of Glenbury Quiet-close Elongated Toilet Seat (150th Spring Green), K-4733-H15
Magnifying glass
Hover image to zoom

Glenbury Quiet-close Elongated Toilet Seat (150th Spring Green), K-4733-H15

Brand:
Kohler
SKU:
K-4733-H15
Rating:
(0)
Q&A:
(0)
Glenbury Quiet-close Elongated Toilet Seat (150th Spring Green), K-4733-H15
Magnifying glass
Hover image to zoom
$91.36 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
150th Spring Green
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Installation Type
Quiet-Close, Quick-Release, Quick-attach

Description

–
Glenbury Quiet-Close elongated toilet seat
  • With a traditional style that complements classic bathroom decor, this Glenbury seat fits most elongated toilets. Made of durable, stain-resistant plastic, the ergonomically contoured seat includes Grip-Tight bumpers that keep the seat from shifting. This soft-close seat features innovative technology that prevents slamming and simplifies both cleaning and installation.
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Application:

Residential

Finish:

150th Spring Green

Width (Inches):

14-3/16"

Installation Type:

Quiet-Close

Quick-Release

Quick-attach

Series:

Glenbury

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy