Apply to be a TradeMaster!
Main product image of Glenbury Readylatch Quiet-Close Elongated Toilet Seat (Aspen Green), K-4733-RL-42
Magnifying glass
Hover image to zoom

Glenbury Readylatch Quiet-Close Elongated Toilet Seat (Aspen Green), K-4733-RL-42

Brand:
Kohler
SKU:
K-4733-RL-42
Rating:
(0)
Q&A:
(0)
Glenbury Readylatch Quiet-Close Elongated Toilet Seat (Aspen Green), K-4733-RL-42
Magnifying glass
Hover image to zoom
$93.23 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Aspen Green
Product Highlight: Shape
Elongated
Product Highlight: Finish
Aspen Green

Description

–
Designed to fit most elongated toilets, this KOHLER Glenbury toilet seat combines traditional styling with innovative technology. This elongated standard toilet seat mounts easily from the top of the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with other features like Grip-Tight bumpers that hold the seat firmly in place to prevent shifting, Quiet-Close technology to prevent the seat from slamming, and a ReadyLatch hinge to make seat removal easy for cleaning, we give you the right mix of functionality and style to bring comfort to your daily routines.
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Contoured seat for user comfort
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most elongated toilets

Specs

–
Color:

Aspen Green

Shape:

Elongated

Finish:

Aspen Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy