Apply to be a TradeMaster!
Main product image of Quiet-Close Elongated Toilet Seat (150Th Peachblow), K-4733-V10
Magnifying glass
Hover image to zoom

Quiet-Close Elongated Toilet Seat (150Th Peachblow), K-4733-V10

Brand:
Kohler
SKU:
K-4733-V10
Rating:
(0)
Q&A:
(0)
Quiet-Close Elongated Toilet Seat (150Th Peachblow), K-4733-V10
Magnifying glass
Hover image to zoom
$98.57 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
150Th Peachblow

Description

–
Glenbury Quiet-Close elongated toilet seat

With a traditional style that complements classic bathroom decor, this Glenbury seat fits most elongated toilets. Made of durable, stain-resistant plastic, the ergonomically contoured seat includes Grip-Tight bumpers that keep the seat from shifting. This soft-close seat features innovative technology that prevents slamming and simplifies both cleaning and installation.
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Finish:

150Th Peachblow

Country of Origin:

United States

ADA:

No

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy