Apply to be a TradeMaster!
Main product image of Brevia Quick-Release Round-Front Toilet Seat (Almond), K-4775-47
Magnifying glass
Hover image to zoom

Brevia Quick-Release Round-Front Toilet Seat (Almond), K-4775-47

Brand:
Kohler
SKU:
K-4775-47
Rating:
(0)
Q&A:
(0)
Brevia Quick-Release Round-Front Toilet Seat (Almond), K-4775-47
Magnifying glass
Hover image to zoom
$38.96 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Color
Almond
Product Highlight: Finish
Almond

Description

–
Engineered to ensure a proper fit on one- and two-piece toilets, this KOHLER Brevia seat complements a wide variety of round-front toilet designs. Sturdy plastic construction resists staining, chipping, and fading, while the ergonomically contoured seat enhances comfort. This Quick-Release round-front toilet seat's features innovative technology that simplifies both cleaning and installation.
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Color-matched plastic hinges
  • Grip-Tight bumpers hold seat firmly in place
  • Contoured seat for user comfort
  • Round closed-front seat
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Fits most round-front toilets

Specs

–
Shape:

Round

Color:

Almond

Finish:

Almond

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy