Apply to be a TradeMaster!
Main product image of Elongated Closed-Front Toilet Seat (White), K-4777-0
Magnifying glass
Hover image to zoom

Elongated Closed-Front Toilet Seat (White), K-4777-0

Brand:
Kohler
SKU:
K-4777-0
Rating:
(0)
Q&A:
(0)
Elongated Closed-Front Toilet Seat (White), K-4777-0
Magnifying glass
Hover image to zoom
$209.59 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Rêve(R) elongated closed-front toilet seat

A modern design that brings a fresh, geometric aesthetic to the bathroom. This toilet coordinates with new lavatories and bathroom furniture.
  • 27-1/4" L x 14-3/8" W x 28" H
  • Please read installation instructions before purchase
  • Dual flush option (1.6 or .9 gallons)
  • Qualifies as an HET (High-Efficient Toilet) - consumer rebates are available in certain municipalities
  • High-Efficiency Toilets provide significant water savings of up to 16,500 gallons per year versus an old 3.5 gallon toilet without sacrificing performance
  • Elongated
  • Includes the Rêve Quiet-Close" thermoset plastic toilet seat with metal hinge design

Specs

–
Country of Origin:

China

ADA:

No

Application:

Residential

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy