Apply to be a TradeMaster!
Main product image of Half-Stall Waterless Urinal (Black/Black), K-4917-7
Magnifying glass
Hover image to zoom

Half-Stall Waterless Urinal (Black/Black), K-4917-7

Brand:
Kohler
SKU:
K-4917-7
Rating:
(0)
Q&A:
(0)
Half-Stall Waterless Urinal (Black/Black), K-4917-7
Magnifying glass
Hover image to zoom
$1,582.73 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 44 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Black Black

Description

–
Steward Half-stall waterless urinal

Steward Waterless urinals provide significant value to the customer by reducing water, sewage and maintenance costs. Waterless urinals can save 40,000 gallons of water per fixture per year, based upon a typical commercial installation. Further, this product has redefined the paradigm for urinal design and functionality by offering a virtually splash-free surface along with odorless, easy-to-maintain performance.
  • Waterless urinal
  • 14-3/4" (375 mm) extended lip

Specs

–
ADA:

Yes

Installation Type:

Wall Mount

Country of Origin:

Mexico

Finish:

Black Black

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy