Apply to be a TradeMaster!
Main product image of Waterless Urinal Maintenance Balls, K-4929-NA
Magnifying glass
Hover image to zoom

Waterless Urinal Maintenance Balls, K-4929-NA

Brand:
Kohler
SKU:
K-4929-NA
Rating:
(0)
Q&A:
(0)
Waterless Urinal Maintenance Balls, K-4929-NA
Magnifying glass
Hover image to zoom
$98.41 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount

Description

–
Waterless urinal maintenance balls

The Waterless Urinal maintenance balls are designed to enhance the routine maintenance of KOHLER'S Steward Urinals. When used in conjunction with proper maintenance of the Steward Urinal (every two weeks) the Waterless Urinal Balls inhibit potential build up, and keeps the system operating effectively.
  • Case includes 24 Urinal Balls
  • Balls are individually packaged in recycled materials that allow for easy maintenance
  • Organic bacteria released during use designed to enhance product maintenance and encourages optimal performance
  • To be added to routine Waterless Urinal maintenance schedule; follow manufacturers waterless urinal maintenance schedule
  • Lightly scented to enhance restroom experience
  • Spherical shape to not cause splashing during use; unlike traditional pucks
  • Ball to be placed on top of urinal strainer and should not be deposited in the urinal drain during maintenance
  • Waterless Urinal maintenance ball is designed to change color after approximately two weeks of use; this will provide a visual indicator it is time to maintain the Waterless Urinal to allow for optimal performance
  • Note: This product is not available for shipping to HI

Specs

–
Application:

Commercial

Country of Origin:

United States

Installation Type:

Wall Mount

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy