Apply to be a TradeMaster!
Main product image of Siphon-Jet Half-Stall 1.0 Gpf Urinal, Rear Spud (Black/Black), K-4989-R-7
Magnifying glass
Hover image to zoom

Siphon-Jet Half-Stall 1.0 Gpf Urinal, Rear Spud (Black/Black), K-4989-R-7

Brand:
Kohler
SKU:
K-4989-R-7
Rating:
(0)
Q&A:
(0)
Siphon-Jet Half-Stall 1.0 Gpf Urinal, Rear Spud (Black/Black), K-4989-R-7
Magnifying glass
Hover image to zoom
$866.86 each
In Stock
In Stock
Get 4 Wed, Aug 19 - Fri, Aug 21

Lift Gate

This product weighs 54 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Black Black
Product Highlight: Installation Type
Wall Mount

Description

Freshman Siphon-jet half-stall 1.0 gpf urinal, rear spud

The straightforward design of the Freshman elongated urinal brings KOHLER styling and functionality to any application. Constructed of durable vitreous china, it is available in a palette of KOHLER colors to complement any décor. Available with a one year limited warranty.
  • Siphon jet
  • 3/4" (19 mm) rear spud
  • 1.0 gpf (3.8 lpf)
  • Includes inlet and outlet spuds and hangers

Specs

ADA:

No

Application:

Commercial

Finish:

Black Black

Installation Type:

Wall Mount

Country of Origin:

Mexico

Gallons Per Flush:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy