Apply to be a TradeMaster!
Main product image of Siphon-Jet Half-Stall 1.0 Gpf Urinal, Top Spud (White), K-4989-T-0
Magnifying glass
Hover image to zoom

Siphon-Jet Half-Stall 1.0 Gpf Urinal, Top Spud (White), K-4989-T-0

Brand:
Kohler
SKU:
K-4989-T-0
Rating:
(0)
Q&A:
(0)
Siphon-Jet Half-Stall 1.0 Gpf Urinal, Top Spud (White), K-4989-T-0
Magnifying glass
Hover image to zoom
$962.89 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 54 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White

Description

–
Freshman Siphon-jet half-stall 1.0 gpf urinal, top spud

The straightforward design of the Freshman elongated urinal brings KOHLER styling and functionality to any application. Constructed of durable vitreous china, it is available in a palette of colors to complement any décor.
  • Siphon jet
  • 3/4" (19 mm) top spud
  • Includes inlet and outlet spuds and hangers
  • 1.0 gpf (3.8 lpf)

Specs

–
ADA:

No

Application:

Commercial

Country of Origin:

Mexico

Gallons Per Flush:

1

Installation Type:

Wall Mount

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy