Apply to be a TradeMaster!
Main product image of Bardon High-Efficiency Top Spud Washout Urinal, 0.125 - 1.0 gpf (White), K-4991-ET-0
Magnifying glass
Hover image to zoom

Bardon High-Efficiency Top Spud Washout Urinal, 0.125 - 1.0 gpf (White), K-4991-ET-0

Brand:
Kohler
SKU:
K-4991-ET-0
Rating:
(1)
Q&A:
(0)
Bardon High-Efficiency Top Spud Washout Urinal, 0.125 - 1.0 gpf (White), K-4991-ET-0
Magnifying glass
Hover image to zoom
$478.41 each
In Stock
In Stock
Get 15 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 50.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China

Description

–
The newly redesigned Bardon urinal provides flexible flushing options along with a bold new contemporary look. Based on your selected flushometer, the Bardon operates in the range from 0.125 (1/8th) gallon to 1.0 gallon per flush. When paired with a 0.125 gpf flushometer this urinal is ideal for water conservation installations, and qualifies as a High-Efficiency Urinal (HEU) that can help a building earn Water Efficiency points in the LEED(R) Green Building Rating System.

Features:
  • Washout urinal
  • 3/4" (19 mm) top spud
  • 0.125 - 1.0 gpf (0.47 - 3.8 lpf)
  • Will replace K-4904-ET

Specs

–
Installation Type:

Wall Mount

Application:

Bathroom

Gallons Per Flush:

0.125

1.0

Finish:

White

Spud Placement:

Top

ADA:

Yes

Warranty:

1 Year Limited

Product Type:

Urinal

Material:

Vitreous China

Series:

Bardon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great purchase

Pricing is good Product is what to be expected Easy installation
Creative
Saline Michigan
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy