Apply to be a TradeMaster!
Main product image of Bardon High-Efficiency Top Spud Antimicrobial Washout Urinal, 0.125 - 1.0 gpf (White), K-4991-ETSS-0
Magnifying glass
Hover image to zoom

Bardon High-Efficiency Top Spud Antimicrobial Washout Urinal, 0.125 - 1.0 gpf (White), K-4991-ETSS-0

Brand:
Kohler
SKU:
K-4991-ETSS-0
Rating:
(0)
Q&A:
(0)
Bardon High-Efficiency Top Spud Antimicrobial Washout Urinal, 0.125 - 1.0 gpf (White), K-4991-ETSS-0
Magnifying glass
Hover image to zoom
$595.08 each
In Stock
In Stock
Get 18 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 50.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The newly redesigned Bardon urinal provides flexible flushing options along with a bold new contemporary look. Based on your selected flushometer, the Bardon operates in the range from 0.125 (1/8th) gallon to 1.0 gallon per flush. When paired with a 0.125 gpf flushometer this urinal is ideal for water conservation installations, and qualifies as a High-Efficiency Urinal (HEU) that can help a building earn Water Efficiency points in the LEED(R) Green Building Rating System.

Features:
  • Washout urinal
  • 3/4" (19 mm) top spud
  • 0.125 - 1.0 gpf (0.47 - 3.8 lpf)
  • Will replace K-4904-ET
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use

Specs

–
Gallons Per Flush:

0.125

1.0

Product Type:

Urinal

Finish:

White

Spud Placement:

Top

Series:

Bardon

Application:

Bathroom

ADA:

Yes

Material:

Vitreous China

Installation Type:

Wall Mount

Warranty:

1 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy