Apply to be a TradeMaster!
Main product image of Dexter Siphon-Jet Half-Stall Rear Spud Urinal, 0.5 - 1.0 gpf (White), K-5016-ER-0
Magnifying glass
Hover image to zoom

Dexter Siphon-Jet Half-Stall Rear Spud Urinal, 0.5 - 1.0 gpf (White), K-5016-ER-0

Brand:
Kohler
SKU:
K-5016-ER-0
Rating:
(0)
Q&A:
(0)
Dexter Siphon-Jet Half-Stall Rear Spud Urinal, 0.5 - 1.0 gpf (White), K-5016-ER-0
Magnifying glass
Hover image to zoom
$616.59 each
In Stock
In Stock
Get 1 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 37 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White
Product Highlight: Installation Type
Wall Mount

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Maine, New York, and Washington.

The straightforward design of the Dexter elongated urinal brings KOHLER styling and functionality to any application. The compact size is ideal for smaller public restrooms, and the back-wall geometry limits splashback for a cleaner user experience. This model features a 3/4" rear spud.

Features:
  • Siphon jet
  • 3/4" (19 mm) rear spud
  • 0.5 or 1.0 gpf (1.9 or 3.8 lpf) based on valve selected
  • Includes inlet and outlet spuds and hangers
  • Includes anti-backsplash walls
  • 14-1/2"(368 mm) extended rim.

Specs

–
Product Type:

Urinal

Gallons Per Flush:

0.5

1.0

Type:

Half-Stall

Application:

Bathroom

Spud Placement:

Back

Warranty:

1 Year Limited

Material:

Vitreous China

Series:

Dexter

ADA:

Yes

Finish:

White

Installation Type:

Wall Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy