Apply to be a TradeMaster!
Main product image of Siphon-Jet Half-Stall 0.5–1.0 Gpf Urinal, Rear Spud (Black/Black), K-5016-ER-7
Magnifying glass
Hover image to zoom

Siphon-Jet Half-Stall 0.5–1.0 Gpf Urinal, Rear Spud (Black/Black), K-5016-ER-7

Brand:
Kohler
SKU:
K-5016-ER-7
Rating:
(0)
Q&A:
(0)
Siphon-Jet Half-Stall 0.5–1.0 Gpf Urinal, Rear Spud (Black/Black), K-5016-ER-7
Magnifying glass
Hover image to zoom
$737.35 each
In Stock
In Stock
Get 2 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 42 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Black Black
Product Highlight: Installation Type
Wall Mount

Description

–
Dexter Siphon-jet half-stall 0.5-1.0 gpf urinal, rear spud

The straightforward design of the Dexter elongated urinal brings KOHLER styling and functionality to any application. The compact size is ideal for smaller public restrooms, and the back-wall geometry limits splashback for a cleaner user experience. This model features a 3/4" rear spud.
  • Siphon jet
  • 3/4" (19 mm) rear spud
  • 0.5 or 1.0 gpf (1.9 or 3.8 lpf) based on valve selected
  • Includes inlet and outlet spuds and hangers
  • Includes anti-backsplash walls
  • 14-1/2"(368 mm) extended rim.

Specs

–
Gallons Per Flush:

0.5

1.0

Finish:

Black Black

Country of Origin:

United States

Installation Type:

Wall Mount

Application:

Commercial

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy