Apply to be a TradeMaster!
Main product image of Siphon-Jet Wall-Mount 0.5 Or 1.0 Gpf Urinal w/ Top Spud (Black/Black), K-5016-ET-7
Magnifying glass
Hover image to zoom

Siphon-Jet Wall-Mount 0.5 Or 1.0 Gpf Urinal w/ Top Spud (Black/Black), K-5016-ET-7

Brand:
Kohler
SKU:
K-5016-ET-7
Rating:
(0)
Q&A:
(0)
Siphon-Jet Wall-Mount 0.5 Or 1.0 Gpf Urinal w/ Top Spud (Black/Black), K-5016-ET-7
Magnifying glass
Hover image to zoom
$723.42 each
In Stock
In Stock
Get 6 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 42 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Black Black

Description

Dexter Siphon-jet wall-mount 0.5 or 1.0 gpf urinal with top spud

The straightforward design of the Dexter elongated urinal brings KOHLER styling and functionality to any application. The compact size is ideal for smaller public restrooms, and the back-wall geometry limits splashback for a cleaner user experience. This model features a 3/4" top spud.
  • Siphon jet
  • 3/4" (19 mm) top spud
  • 0.5 or 1.0 gpf (1.9 or 3.8 lpf) based on valve selected
  • Siphon jet
  • Includes inlet and outlet spuds and hangers
  • Includes anti-backsplash wall
  • 14-1/2" (368 mm) extended rim
  • 0.5 or 1.0 gpf (1.9 or 3.8 lpf)

Specs

Country of Origin:

United States

Gallons Per Flush:

1.0

0.5

ADA:

Yes

Installation Type:

Wall Mount

Application:

Commercial

Finish:

Black Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy