Apply to be a TradeMaster!
Main product image of Dexter Siphon-Jet Wall-Mount 0.5 Or 1.0 Gpf Urinal w/ Top Spud (Biscuit), K-5016-ET-96
Magnifying glass
Hover image to zoom

Dexter Siphon-Jet Wall-Mount 0.5 Or 1.0 Gpf Urinal w/ Top Spud (Biscuit), K-5016-ET-96

Brand:
Kohler
SKU:
K-5016-ET-96
Rating:
(0)
Q&A:
(0)
Dexter Siphon-Jet Wall-Mount 0.5 Or 1.0 Gpf Urinal w/ Top Spud (Biscuit), K-5016-ET-96
Magnifying glass
Hover image to zoom
$311.00 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Biscuit

Description

–
The straightforward design of the Dexter elongated urinal brings KOHLER styling and functionality to any application. The compact size is ideal for smaller public restrooms, and the back-wall geometry limits splashback for a cleaner user experience. This model features a 3/4" top spud.
  • Siphon jet
  • 3/4" (19 mm) top spud
  • 0.5 or 1.0 gpf (1.9 or 3.8 lpf) based on valve selected
  • Siphon jet
  • Includes inlet and outlet spuds and hangers
  • Includes anti-backsplash wall
  • 14-1/2" (368 mm) extended rim
  • 0.5 or 1.0 gpf (1.9 or 3.8 lpf)

Specs

–
Warranty:

1 Year

Finish:

Biscuit

Country of Origin:

Thailand

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy