Apply to be a TradeMaster!
Main product image of Dexter Siphon-Jet Top Spud Antimicrobial Urinial, 0.5/1.0 gpf (White), K-5016-ETSS-0
Magnifying glass
Hover image to zoom

Dexter Siphon-Jet Top Spud Antimicrobial Urinial, 0.5/1.0 gpf (White), K-5016-ETSS-0

Brand:
Kohler
SKU:
K-5016-ETSS-0
Rating:
(0)
Q&A:
(0)
Dexter Siphon-Jet Top Spud Antimicrobial Urinial, 0.5/1.0 gpf (White), K-5016-ETSS-0
Magnifying glass
Hover image to zoom
$507.94 each
In Stock
In Stock
Get 7 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 42 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Vitreous China

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Maine, New York, and Washington.

The straightforward design of the Dexter elongated urinal brings KOHLER styling and functionality to any application. The compact size is ideal for smaller public restrooms, and the back-wall geometry limits splashback for a cleaner user experience. This model features a 3/4" top spud.

Features:
  • Siphon jet
  • 3/4" (19 mm) top spud
  • 0.5 or 1.0 gpf (1.9 or 3.8 lpf) based on valve selected
  • Includes inlet and outlet spuds and hangers
  • Includes anti-backsplash wall
  • 14-1/2" (368 mm) extended rim
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use

Specs

–
ADA:

Yes

Product Type:

Urinal

Series:

Dexter

Application:

Bathroom

Installation Type:

Wall Mount

Spud Placement:

Top

Gallons Per Flush:

1.0

0.5

Finish:

White

Warranty:

1 Year Limited

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy