Shop Resideo Sale
Main product image of Langlade Stainless Steel Sink Rack, 13-1/2" X 15-1/4", For Right-hand Bowl (Stainless Steel), K-5180-ST
Magnifying glass
Hover image to zoom

Langlade Stainless Steel Sink Rack, 13-1/2" X 15-1/4", For Right-hand Bowl (Stainless Steel), K-5180-ST

Brand:
Kohler
SKU:
K-5180-ST
Rating:
(0)
Q&A:
(0)
Langlade Stainless Steel Sink Rack, 13-1/2" X 15-1/4", For Right-hand Bowl (Stainless Steel), K-5180-ST
Magnifying glass
Hover image to zoom
$99.94 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
15-1/4" Width
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Langlade Stainless steel sink rack, 13-1/2" x 15-1/4", for right-hand bowl
  • Extend the life of your Langlade sink w/ a sink rack. Designed to perfectly fit the right-hand basin, this stainless-steel rack helps safeguard your fragile dishes and protects the sink's glossy enameled surface. Innovative wheels positioned on the sides of the rack (instead of feet) make for a secure fit to provide stability and make rinsing the sink easier. The wheels are removable, dishwasher safe, and replaceable.
  • Fits in the right bowl of the K-6626 Langlade Smart Divide kitchen sink
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher-safe

Specs

–
Application:

Residential

Width (Inches):

15-1/4"

Series:

Langlade

Material:

Stainless Steel

Finish:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy