Apply to be a TradeMaster!
Main product image of Iron/Tones Stainless Steel Sink Rack, 12-7/8" X 14-11/16" (Stainless Steel), K-5184-ST
Magnifying glass
Hover image to zoom

Iron/Tones Stainless Steel Sink Rack, 12-7/8" X 14-11/16" (Stainless Steel), K-5184-ST

Brand:
Kohler
SKU:
K-5184-ST
Rating:
(0)
Q&A:
(0)
Iron/Tones Stainless Steel Sink Rack, 12-7/8" X 14-11/16" (Stainless Steel), K-5184-ST
Magnifying glass
Hover image to zoom
$105.28 each
In Stock
In Stock
Get 5 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
14-11/16" Width

Description

Iron/Tones Stainless steel sink rack, 12-7/8" x 14-11/16"
  • Protect the beauty of your Iron/Tones sink w/ a sink rack. This stainless-steel rack helps safeguard your fragile dishes and protects the sink's surface. Innovative wheels positioned on the sides of the rack (instead of feet) make for a secure fit to provide stability and make rinsing the sink easier. The wheels are removable, dishwasher safe, and replaceable.
  • Fits in the bowl of the K-6584 Iron/Tones kitchen sink
  • Helps protect sink surface from daily wear
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Dishwasher-safe

Specs

Series:

Iron/Tones

Application:

Residential

Finish:

Stainless Steel

Material:

Stainless Steel

Width (Inches):

14-11/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy