Shop Resideo Sale
Main product image of Triton Bowe Shelf-Back Sink Faucet with Wristblade Handles and Grid Drain, 2.0 GPM, K-520T70-5AEA-CP
Magnifying glass
Hover image to zoom

Triton Bowe Shelf-Back Sink Faucet with Wristblade Handles and Grid Drain, 2.0 GPM, K-520T70-5AEA-CP

Brand:
Kohler
SKU:
K-520T70-5AEA-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe Shelf-Back Sink Faucet with Wristblade Handles and Grid Drain, 2.0 GPM, K-520T70-5AEA-CP
Magnifying glass
Hover image to zoom
$292.76 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Handle Style
Wrist Blade

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Hawaii, Maine, New York, Oregon, and Washington.

With a practical design and solid brass construction, Triton Bowe faucets are an exceptional value. This competitively priced Triton Bowe shelf-back sink faucet features two wristblade lever handles in Polished Chrome.

Features:
  • 5-1/2 (140 mm) centers
  • Swivel/rigid gooseneck spout
  • 5-5/16" (135 mm) spout reach
  • 1/4-turn full brass ceramic valve
  • 2.0 gpm (7.6 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Vandal-resistant aerator
  • 4-1/16" vandal-resistant metal wristblade lever handles
  • Grid drain with tailpiece

Specs

–
Valve Type:

Ceramic Disc

Finish Family:

Chrome

Installation Type:

Wall Mount

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Material:

Brass

Application:

Healthcare

Commercial

Finish:

Polished Chrome

Number of Handles:

2

Drain Type:

Grid Drain

Warranty:

1 Year Limited

Product Type:

Bathroom Faucet

ADA:

Yes

Handle Style:

Wrist Blade

Type:

Manual

Series:

Triton Bowe

Flow Rate (GPM):

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy