Apply to be a TradeMaster!
Main product image of Triton Bowe Shelf-Back Sink Faucet with Lever Handles and Grid Drain, 2.0 GPM, K-522T20-4AEA-CP
Magnifying glass
Hover image to zoom

Triton Bowe Shelf-Back Sink Faucet with Lever Handles and Grid Drain, 2.0 GPM, K-522T20-4AEA-CP

Brand:
Kohler
SKU:
K-522T20-4AEA-CP
Rating:
(0)
Q&A:
(0)
Triton Bowe Shelf-Back Sink Faucet with Lever Handles and Grid Drain, 2.0 GPM, K-522T20-4AEA-CP
Magnifying glass
Hover image to zoom
$234.69 each
In Stock
In Stock
Get 11 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
Please Note: This item has shipping restrictions, and cannot ship to California, Hawaii, Maine, New York, Oregon, and Washington.

With a practical design and solid brass construction, Triton Bowe faucets are an exceptional value. This competitively priced Triton Bowe shelf-back bathroom sink faucet features two lever handles in Polished Chrome.

Features:
  • 5-1/2 (140 mm) centers
  • 1-3/8" (35 mm) spout reach
  • 1/4-turn full brass ceramic valve
  • 2.0 gpm (7.6 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Vandal-resistant aerator
  • 2-7/16" vandal-resistant metal lever handles
  • Grid drain with tailpiece

Specs

–
Connection Size:

1/2"

Number of Handles:

2

Handle Style:

Lever

Finish Family:

Chrome

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Drain Type:

Grid Drain

Application:

Commercial

Valve Type:

Ceramic Disc

Installation Type:

Wall Mount

Type:

Manual

Warranty:

1 Year Limited

ADA:

Yes

Flow Rate (GPM):

2

Series:

Triton Bowe

Product Type:

Bathroom Faucet

Finish:

Polished Chrome

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy