Apply to be a TradeMaster!
Main product image of Steward Washout Half-stall 0.125 GPF Urinal, Top Spud (White), K-5244-ET-0
Magnifying glass
Hover image to zoom

Steward Washout Half-stall 0.125 GPF Urinal, Top Spud (White), K-5244-ET-0

Brand:
Kohler
SKU:
K-5244-ET-0
Rating:
(0)
Q&A:
(0)
Steward Washout Half-stall 0.125 GPF Urinal, Top Spud (White), K-5244-ET-0
Magnifying glass
Hover image to zoom
$885.85 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
15" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
White
Product Highlight: Material
Vitreous China

Description

–
Steward Washout half-stall 0.125 gpf urinal, top spud
  • Modeled after the popular Steward waterless urinals, this Steward Hybrid urinal combines a sleek design aesthetic w/ a rinsing flush that prevents drainline issues and reduces maintenance. At 0.125 gpf, this high-efficiency urinal offers 80% water savings compared to standard 1.0-gpf urinals. The large footprint covers the old urinal wall print, making this model ideal for water conservation replacement projects.
  • Revolutionary funnel design virtually eliminates splashback
  • KOHLER-engineered water flushing spreader successfully rinses the inverted back wall, sides, and front of the urinal basin for a more sanitary customer experience
  • Ultra-low consumption. Operates at 0.125 gpf (0.47 lpf)
  • 3/4" (19 mm) top spud
  • Includes removable strainer, 2" outlet spud, universal mounting bracket, and hangers
  • Offers 80% water savings compared to standard 1.0-gpf urinals
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System
  • Washout urinal
  • 0.125 gpf (0.47 lpf)
  • 15-5/8" (397 mm) extended rim

Specs

–
Width (Inches):

15"

Installation Type:

Wall Mount

Finish:

White

ADA:

Yes

Series:

Steward

Material:

Vitreous China

Gallons Per Flush:

0.125

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy