Apply to be a TradeMaster!
Main product image of Kennon Small Stainless Steel Sink Rack, 10-5/8" X 15-9/16" (Stainless Steel), K-5376-ST
Magnifying glass
Hover image to zoom

Kennon Small Stainless Steel Sink Rack, 10-5/8" X 15-9/16" (Stainless Steel), K-5376-ST

Brand:
Kohler
SKU:
K-5376-ST
Rating:
(0)
Q&A:
(0)
Kennon Small Stainless Steel Sink Rack, 10-5/8" X 15-9/16" (Stainless Steel), K-5376-ST
Magnifying glass
Hover image to zoom
$76.41 each
In Stock
In Stock
Get 5 Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
15-9/16" Width
Product Highlight: Finish
Stainless Steel

Description

Kennon Small stainless steel sink rack, 10-5/8" x 15-9/16"
  • Preserve the beautiful matte finish of your Kennon Neoroc(R) sink w/ this stainless steel rack. The rack also safeguards your fragile dishware and glasses.
  • Fits in the bowl of the K-8437-1 Kennon kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Recommended for use w/ the K-6109 bottom sink rack (sold separately)

Specs

Application:

Residential

Material:

Stainless Steel

Width (Inches):

15-9/16"

Series:

Kennon

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy