Apply to be a TradeMaster!
Main product image of Cue Flush Actuator Plate For 2"x 4" In-wall Tank And Carrier System (Vibrant Brushed Nickel), K-5413-BN
Magnifying glass
Hover image to zoom

Cue Flush Actuator Plate For 2"x 4" In-wall Tank And Carrier System (Vibrant Brushed Nickel), K-5413-BN

Brand:
Kohler
SKU:
K-5413-BN
Rating:
(0)
Q&A:
(0)
Cue Flush Actuator Plate For 2"x 4" In-wall Tank And Carrier System (Vibrant Brushed Nickel), K-5413-BN
Magnifying glass
Hover image to zoom
$242.28 each
In Stock
In Stock
Get 3 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Installation Type
Wall Mount
Product Highlight: Width (Inches)
1/2" Width

Description

–
Cue Flush actuator plate for 2"x 4" in-wall tank and carrier system
  • Designed to complement the smooth contours of the Veil wall-hung toilet, this flush actuator plate allows you to choose between 0.8 or 1.6 gallons per flush (gpf) for water savings.
  • For use w/ K-28829 in-wall tank and carrier system
  • Dual-flush actuator offers a choice of 0.8 or 1.6 gpf (3.0 or 6.0 lpf)
  • Large flush actuator plate opening can be removed for easy access to inner tank
  • Eligible for consumer rebates in some municipalities

Specs

–
Application:

Residential

Finish:

Brushed Nickel

Installation Type:

Wall Mount

Width (Inches):

1/2"

Series:

Cue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy