Apply to be a TradeMaster!
Main product image of Dexter Washout Half-Stall Rear Spud Urinal, 0.125 gpf (White), K-5452-ER-0
Magnifying glass
Hover image to zoom

Dexter Washout Half-Stall Rear Spud Urinal, 0.125 gpf (White), K-5452-ER-0

Brand:
Kohler
SKU:
K-5452-ER-0
Rating:
(0)
Q&A:
(0)
Dexter Washout Half-Stall Rear Spud Urinal, 0.125 gpf (White), K-5452-ER-0
Magnifying glass
Hover image to zoom
$629.95 each
In Stock
In Stock
Get 3 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 37 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Vitreous China
Product Highlight: Finish
White

Description

–
The straightforward design of the Dexter urinal brings KOHLER styling and functionality to any application. Equipped with a washout flush system, the Dexter 1-pint (0.125 gallon) urinal combines water savings with a compact wall-print perfect for smaller commercial bathrooms. This Dexter urinal is ideal for customers who want to conserve water but do not want a waterless urinal.

Features:
  • Washout urinal
  • 3/4" (19 mm) rear spud
  • 1 pint or 0.125 gpf (0.47 lpf)
  • Includes inlet and outlet spuds and hangers
  • Includes anti-backsplash walls
  • 14-3/4" (375 mm) extended lip

Specs

–
Series:

Dexter

Warranty:

1 Year Limited

Gallons Per Flush:

0.125

Application:

Bathroom

Spud Placement:

Back

Installation Type:

Wall Mount

Type:

Half-Stall

ADA:

Yes

Product Type:

Urinal

Material:

Vitreous China

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy