Apply to be a TradeMaster!
Main product image of Digital Steam Adapter Kit (Vibrant Polished Nickel), K-5548-K1-SN
Magnifying glass
Hover image to zoom

Digital Steam Adapter Kit (Vibrant Polished Nickel), K-5548-K1-SN

Brand:
Kohler
SKU:
K-5548-K1-SN
Rating:
(0)
Q&A:
(0)
Digital Steam Adapter Kit (Vibrant Polished Nickel), K-5548-K1-SN
Magnifying glass
Hover image to zoom
$1,173.75 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Polished Nickel

Description

–
Invigoration Series Digital steam adapter kit

Create a luxurious spa experience in the privacy of your home with a soothing steam shower. This steam adapter kit enables the DTV+ and Anthem+ systems to control an Invigoration Series steam generator, bringing steam to your shower space in just 60 seconds at the push of a button. The kit also includes a remote temperature sensor and a steam head with aromatherapy well, allowing you to add aromatic scents to enhance your steam experience.
  • Allows KOHLER Invigoration steam generator to be controlled via the DTV+ and Anthem+ digital showering systems
  • For use with Kohler Invigoration Series steam generators between 5 and 15 kilowatts
  • Adjustable temperature settings between 90 Degrees F and 125 Degrees F
  • Aromatherapy reservoir on steam heads
  • Includes steam head, temperature sensor, and adapter
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • 20-minute safety shutoff
  • Quick-connect RJ-12 cord and connector for simplified installation and service
  • Not compatible with other manufacturers' steam generators
  • Mounting arm and gasket included
  • Requires Anthem+ controller module, Anthem+ digital control, and choice of steam generator, or DTV+ controller module, DTV+ digital interface, and choice of steam generator

Specs

–
Country of Origin:

South Korea

Application:

Residential

Finish:

Vibrant Polished Nickel

ADA:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy