Apply to be a TradeMaster!
Main product image of Invigoration Steam Generator Control Kit (Matte Black), K-5557-BL
Magnifying glass
Hover image to zoom

Invigoration Steam Generator Control Kit (Matte Black), K-5557-BL

Brand:
Kohler
SKU:
K-5557-BL
Rating:
(0)
Q&A:
(0)
Invigoration Steam Generator Control Kit (Matte Black), K-5557-BL
Magnifying glass
Hover image to zoom
$1,179.30 each
In Stock
In Stock
Get 1 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
3-1/4" Width
Product Highlight: Finish
Matte Black
Product Highlight: Material
Brass

Description

–
Invigoration Series Steam generator control kit
  • Bring the soothing comfort of a private steam shower to your bathroom. This steam generator control kit allows you to enjoy the purifying benefits of steam in your shower--ready in just 60 seconds at the push of a button. The kit includes an easy-to-install, digital control panel w/ adjustable temperature and session settings and a steam head w/ built-in reservoir for adding your favorite aromatherapy scents. New sensor technology keeps the steam at a consistent temperature.
  • Fast-Response technology produces a luxurious steam shower in 60 seconds
  • Power Clean technology offers one-touch automatic cleaning and safe maintenance
  • Steam head features an integral aromatherapy well for adding scents
  • Circular steam head projects from finished wall, allowing steam to evenly dispense throughout shower
  • Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
  • 20-minute safety shutoff
  • For use w/ Invigoration Series 5kW - 15kW Steam Generators
  • Includes control panel and steam head w/ aromatherapy reservoir
  • Required for use w/ KOHLER Invigoration 5kW-15kW steam generators
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Controls the Power Clean feature
  • Digital display w/ clock
  • Quick-connect RJ-12 cord and connector for simplified installation and service
  • Mounting arm and gasket included

Specs

–
Application:

Residential

Series:

Invigoration

Width (Inches):

3-1/4"

Finish:

Matte Black

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy