Apply to be a TradeMaster!
Main product image of Invigoration Small Drain Pan, K-5559-NA
Magnifying glass
Hover image to zoom

Invigoration Small Drain Pan, K-5559-NA

Brand:
Kohler
SKU:
K-5559-NA
Rating:
(0)
Q&A:
(0)
Invigoration Small Drain Pan, K-5559-NA
Magnifying glass
Hover image to zoom
$159.12 each
In Stock
In Stock
Get 4 Mon, Oct 12
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
8-3/8" Width

Description

–
Invigoration Series Small drain pan
  • Complete your Invigoration steam generator shower installation w/ this durable stainless steel drain pan.
  • Tandem Generators 18kW and 22kW require two drain pans

Specs

–
Finish:

Not Applicable

Application:

Residential

Series:

Invigoration

Material:

Stainless Steel

Width (Inches):

8-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy