Apply to be a TradeMaster!
Main product image of Deodorizing Elongated Toilet Seat (Biscuit), K-5588-96
Magnifying glass
Hover image to zoom

Deodorizing Elongated Toilet Seat (Biscuit), K-5588-96

Brand:
Kohler
SKU:
K-5588-96
Rating:
(0)
Q&A:
(0)
Deodorizing Elongated Toilet Seat (Biscuit), K-5588-96
Magnifying glass
Hover image to zoom
$228.95 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Biscuit

Description

–
Purefresh Deodorizing elongated toilet seat

Experience a new level of freshness with this KOHLER Purefresh toilet seat. Purefresh combines a carbon deodorizing system that neutralizes odors and a built-in freshener that releases a light scent. This battery-operated seat also includes Nightlight illumination so you can safely locate your toilet in the dark. Unique Grip-Tight bumpers hold the seat firmly in place and prevent shifting. This slow-close seat features technology that prevents the seat from slamming and simplifies both cleaning and installation.
  • Replaceable carbon filter neutralizes odors continuously for up to six months
  • Integrated freshener fills air with a light, subtle scent for up to 1 month (replaceable scent pack)
  • Programmable 8-hour dual LED nightlight offers both guide and task lighting, no matter if the lid is up or down
  • Light intensity designed to provide enough light to see the toilet without disrupting nighttime vision
  • Battery-operated - no electrical cords required
  • Up to six months of battery life (uses 2 D batteries, not included)
  • Quiet-Close elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Quick-Attach hardware for fast and secure installation
  • Lid design conceals toilet seat to create a clean, sleek look

Specs

–
Finish:

Biscuit

Application:

Residential

ADA:

No

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy