Apply to be a TradeMaster!
Main product image of Cymbal Readylatch Quiet-Close Elongated Toilet Seat (White), K-57777-WCF-0
Magnifying glass
Hover image to zoom

Cymbal Readylatch Quiet-Close Elongated Toilet Seat (White), K-57777-WCF-0

Brand:
Kohler
SKU:
K-57777-WCF-0
Rating:
(0)
Q&A:
(0)
Cymbal Readylatch Quiet-Close Elongated Toilet Seat (White), K-57777-WCF-0
Magnifying glass
Hover image to zoom
$60.38 each
In Stock
In Stock
Get 25 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White
Product Highlight: Finish
White

Description

–
The KOHLER Cymbal ReadyLatch Quiet-Close toilet seat may be Kohler's most comfortable toilet seat. The seat offers 20% more surface area than a standard KOHLER elongated standard toilet seat to increase support, and the flexible CoreFlex middle section within the entire seat ring adjusts with the user no matter their sitting position. The seat installs easily from above the bowl using only a screwdriver, thus eliminating the need to reach under the bowl to tighten. And with a ReadyLatch hinge, the seat removes easily for cleaning. The Cymbal Quiet-Close with CoreFlex seat is truly the perfect combination of design, comfort, and stability.
  • CoreFlex flexible material under entire seating surface allows seat to adapt and conform to each user's sitting position
  • 20% wider sitting surface than standard KOHLER toilet seats
  • Wider toilet seat surface provides increased support while maintaining the same seat opening as a standard toilet seat
  • Quiet-Close elongated lid and seat prevents slamming
  • CoreFlex flexible material in White blends in seamlessly with the rest of the toilet seat
  • ReadyLatch hinge provides a positive lock/unlock latch to securely hold seat in position, yet seat easily removes for cleaning or adjusting fit
  • Grip-Tight installation hardware makes it easy to fasten the seat - everything is done from above the bowl
  • Grip-Tight bumpers hold seat firmly in place
  • Single hinge cover simplifies cleaning
  • Color-matched plastic hinges
  • Contoured seat for user comfort
  • Fits most elongated toilets
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Shape:

Elongated

Warranty:

1 Year

Color:

White

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy