Shop Resideo Sale
Main product image of Executive Chef Stainless Steel Sink Rack, 17-5/8" X 14-1/4" For Use In Executive Chef Kitchen Sinks (Stainless Steel), K-6001-ST
Magnifying glass
Hover image to zoom

Executive Chef Stainless Steel Sink Rack, 17-5/8" X 14-1/4" For Use In Executive Chef Kitchen Sinks (Stainless Steel), K-6001-ST

Brand:
Kohler
SKU:
K-6001-ST
Rating:
(0)
Q&A:
(0)
Executive Chef Stainless Steel Sink Rack, 17-5/8" X 14-1/4" For Use In Executive Chef Kitchen Sinks (Stainless Steel), K-6001-ST
Magnifying glass
Hover image to zoom
$88.88 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
17-5/8" Width

Description

–
Executive Chef Stainless steel sink rack, 17-5/8" x 14-1/4" for use in Executive Chef kitchen sinks
  • Protect the beauty of your Executive Chef sink w/ a sink rack. Designed to conveniently fit the left bowl, this rack helps safeguard your fragile dishes and protects the sink's surface.
  • Fits in the left bowl of the K-5931 and K-5932 Executive Chef kitchen sinks
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection

Specs

–
Material:

Stainless Steel

Application:

Residential

Finish:

Stainless Steel

Width (Inches):

17-5/8"

Series:

Executive Chef

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy