Shop Resideo Sale
Main product image of Kennon Large Stainless Steel Sink Rack, 17-3/4" X 15-9/16" (Stainless Steel), K-6109-ST
Magnifying glass
Hover image to zoom

Kennon Large Stainless Steel Sink Rack, 17-3/4" X 15-9/16" (Stainless Steel), K-6109-ST

Brand:
Kohler
SKU:
K-6109-ST
Rating:
(0)
Q&A:
(0)
Kennon Large Stainless Steel Sink Rack, 17-3/4" X 15-9/16" (Stainless Steel), K-6109-ST
Magnifying glass
Hover image to zoom
$89.37 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
15-9/16" Width
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Kennon Large stainless steel sink rack, 17-3/4" x 15-9/16"
  • Preserve the beautiful matte finish of your Kennon Neoroc(R) sink w/ this stainless steel rack. The rack also safeguards your fragile dishware and glasses.
  • Fits in the bowl of the K-8437-1 Kennon kitchen sink
  • Included w/ the K-8437-1 Kennon kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Recommended for use w/ the K-5376 bottom sink rack (sold separately)

Specs

–
Width (Inches):

15-9/16"

Material:

Stainless Steel

Finish:

Stainless Steel

Series:

Kennon

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy