Shop Resideo Sale
Main product image of Prep Bowls (Set Of 6) For Stages 33" And 45" Sinks, K-6235-NA
Magnifying glass
Hover image to zoom

Prep Bowls (Set Of 6) For Stages 33" And 45" Sinks, K-6235-NA

Brand:
Kohler
SKU:
K-6235-NA
Rating:
(0)
Q&A:
(0)
Prep Bowls (Set Of 6) For Stages 33" And 45" Sinks, K-6235-NA
Magnifying glass
Hover image to zoom
$353.19 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Stages Prep bowls (set of 6) for Stages 33" and 45" Sinks

Based on the mise-en-place method of cooking used in restaurants, these prep bowls make it easy to gather all your ingredients and add them as needed. The stackable bowls are conveniently double-sided, with a deep side for large quantities and a shallow side for herbs or spices. All six bowls fit into the flip tray for the Stages sink.
  • Fits flip tray for the K-3760 and K-3761 Stages kitchen sinks
  • Included with the K-3760 and K-3761 Stages kitchen sinks
  • Set of six bowls
  • Durable porcelain construction
  • Microwave- and dishwasher-safe

Specs

–
Country of Origin:

China

Application:

Residential

ADA:

No