Apply to be a TradeMaster!
Main product image of Riverby Maple Hardwood Cutting Board, K-6246-NA
Magnifying glass
Hover image to zoom

Riverby Maple Hardwood Cutting Board, K-6246-NA

Brand:
Kohler
SKU:
K-6246-NA
Rating:
(0)
Q&A:
(0)
Riverby Maple Hardwood Cutting Board, K-6246-NA
Magnifying glass
Hover image to zoom
$140.25 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
10-1/2" Width
Product Highlight: Material
Wood
Product Highlight: Finish
Not Applicable

Description

–
Riverby Maple hardwood cutting board
  • Crafted from quality maple hardwood, this cutting board offers a durable cutting surface in a portable, easy-to-use design. Shaped to fit on the beveled edges of Riverby sinks, this cutting board offers a convenient place for prep and cleanup.
  • Fits over K-5871 and K-5872 Riverby sinks
  • Provides a workstation for quick and easy prep work

Specs

–
Width (Inches):

10-1/2"

Material:

Wood

Series:

Riverby

Application:

Residential

Finish:

Not Applicable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy