Apply to be a TradeMaster!
Main product image of 2"x 6" Wall-hung Toilet Cast Iron Waste Pipe, K-6291-NA
Magnifying glass
Hover image to zoom

2"x 6" Wall-hung Toilet Cast Iron Waste Pipe, K-6291-NA

Brand:
Kohler
SKU:
K-6291-NA
Rating:
(0)
Q&A:
(0)
2"x 6" Wall-hung Toilet Cast Iron Waste Pipe, K-6291-NA
Magnifying glass
Hover image to zoom
$84.78 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Not Applicable
Product Highlight: Width (Inches)
5-1/4" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
KOHLER Enameled Cast Iron

Description

–
2"x 6" wall-hung toilet cast iron waste pipe
  • For use w/ the KOHLER 2"x6" In-Wall Tank and Carrier System, this 90-degree cast iron waste pipe can be used in those municipalities where it is required by code.
  • Can be used in those municipalities where it is required by code
  • For use w/ the K-6284 2"x6" In-Wall Tank and Carrier System when required by code

Specs

–
Finish:

Not Applicable

Width (Inches):

5-1/4"

Installation Type:

Wall Mount

Application:

Residential

Material:

KOHLER Enameled Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy