Shop Resideo Sale
Main product image of Undertone Stainless Steel Sink Rack, 13-1/2" X 14-7/8" For K-3356 Undertone And K-3356-hcf Undertone Preserve Sinks (Stainless Steel), K-6390-ST
Magnifying glass
Hover image to zoom

Undertone Stainless Steel Sink Rack, 13-1/2" X 14-7/8" For K-3356 Undertone And K-3356-hcf Undertone Preserve Sinks (Stainless Steel), K-6390-ST

Brand:
Kohler
SKU:
K-6390-ST
Rating:
(0)
Q&A:
(0)
Undertone Stainless Steel Sink Rack, 13-1/2" X 14-7/8" For K-3356 Undertone And K-3356-hcf Undertone Preserve Sinks (Stainless Steel), K-6390-ST
Magnifying glass
Hover image to zoom
$169.00 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
13-1/2" Width

Description

–
Undertone Stainless steel sink rack, 13-1/2" x 14-7/8" for K-3356 Undertone and K-3356-HCF Undertone Preserve sinks
  • Designed to sit inside the right-hand basin of K-3356 Undertone and K-3356-HCF Undertone Preserve XL/medium double-bowl sinks, this stainless-steel rack helps safeguard your fragile dishes and provides a flat work surface in the sink bowl. Innovative wheels positioned on the sides of the rack (instead of feet) make for a secure fit.
  • Fits in the right bowl of K-3356 Undertone and K-3356-HCF Undertone Preserve kitchen sinks
  • Dishwasher-safe
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup

Specs

–
Finish:

Stainless Steel

Material:

Stainless Steel

Width (Inches):

13-1/2"

Application:

Residential

Series:

Undertone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy