Apply to be a TradeMaster!
Main product image of Efficiency Sink Basket For Executive Chef And Efficiency Kitchen Sinks (Stainless Steel), K-6521-ST
Magnifying glass
Hover image to zoom

Efficiency Sink Basket For Executive Chef And Efficiency Kitchen Sinks (Stainless Steel), K-6521-ST

Brand:
Kohler
SKU:
K-6521-ST
Rating:
(0)
Q&A:
(0)
Efficiency Sink Basket For Executive Chef And Efficiency Kitchen Sinks (Stainless Steel), K-6521-ST
Magnifying glass
Hover image to zoom
$136.93 each
In Stock
In Stock
Get 11 Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
11-11/16" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
Efficiency Sink basket for Executive Chef and Efficiency kitchen sinks
  • Streamline your kitchen workspace w/ this stainless-steel sink basket. Designed to fit perfectly into Executive Chef and Efficiency sinks, this rack provides a convenient area for rinsing and air-drying dishes. It also helps protect the sink's surface.
  • Fits in the right bowl of the K-5931 and K-5932 Executive Chef kitchen sinks and K-5948 Efficiency kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection

Specs

–
Width (Inches):

11-11/16"

Finish:

Stainless Steel

Material:

Stainless Steel

Application:

Residential

Series:

Efficiency

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy