Shop Resideo Sale
Main product image of Whitehaven Sink Racks For 30" Whitehaven Kitchen Sink (Stainless Steel), K-6638-ST
Magnifying glass
Hover image to zoom

Whitehaven Sink Racks For 30" Whitehaven Kitchen Sink (Stainless Steel), K-6638-ST

Brand:
Kohler
SKU:
K-6638-ST
Rating:
(0)
Q&A:
(0)
Whitehaven Sink Racks For 30" Whitehaven Kitchen Sink (Stainless Steel), K-6638-ST
Magnifying glass
Hover image to zoom
$169.07 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-11/16" Width
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel

Description

–
Whitehaven Sink racks for 30" Whitehaven kitchen sink
  • Protect the beauty of your Whitehaven 30" kitchen sink w/ a pair of sink racks. Custom-fit for the large single bowl of Whitehaven Self-Trimming apron-front sinks, these stainless-steel racks help safeguard your fragile dishes and protect the sink's glossy enameled surface.
  • Fits in the bowl of the K-6486 and K-6487 Whitehaven kitchen sinks
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection
  • Includes left and right racks

Specs

–
Application:

Residential

Width (Inches):

14-11/16"

Material:

Stainless Steel

Finish:

Stainless Steel

Series:

Whitehaven

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy