Apply to be a TradeMaster!
Main product image of Vault Strive Stainless Steel Sink Rack, 29-1/4" X 15-15/16" For K-3821 Vault And K-5285 Strive Kitchen Sinks (Stainless Steel), K-6644-ST
Magnifying glass
Hover image to zoom

Vault Strive Stainless Steel Sink Rack, 29-1/4" X 15-15/16" For K-3821 Vault And K-5285 Strive Kitchen Sinks (Stainless Steel), K-6644-ST

Brand:
Kohler
SKU:
K-6644-ST
Rating:
(0)
Q&A:
(0)
Vault Strive Stainless Steel Sink Rack, 29-1/4" X 15-15/16" For K-3821 Vault And K-5285 Strive Kitchen Sinks (Stainless Steel), K-6644-ST
Magnifying glass
Hover image to zoom
$203.97 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
29-1/4" Width
Product Highlight: Finish
Stainless Steel

Description

–
Vault Strive Stainless steel sink rack, 29-1/4" x 15-15/16" for K-3821 Vault and K-5285 Strive kitchen sinks
  • Ensure the long-lasting beauty of your Vault or Strive kitchen sink w/ this bottom sink rack. Designed to fit the bottom of the large single basin, this rack helps safeguard fragile dishes and protects the sink's stainless-steel surface.
  • For use w/ the K-3821 Vault kitchen sink or K-5285 Strive kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection

Specs

–
Material:

Metal

Width (Inches):

29-1/4"

Application:

Residential

Finish:

Stainless Steel

Series:

Vault Strive

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy