Shop Resideo Sale
Main product image of Vault Strive Stainless Steel Sink Rack, 21-1/4" X 15-15/16" For Vault K-3822 Kitchen Sink (Stainless Steel), K-6645-ST
Magnifying glass
Hover image to zoom

Vault Strive Stainless Steel Sink Rack, 21-1/4" X 15-15/16" For Vault K-3822 Kitchen Sink (Stainless Steel), K-6645-ST

Brand:
Kohler
SKU:
K-6645-ST
Rating:
(0)
Q&A:
(0)
Vault Strive Stainless Steel Sink Rack, 21-1/4" X 15-15/16" For Vault K-3822 Kitchen Sink (Stainless Steel), K-6645-ST
Magnifying glass
Hover image to zoom
$185.30 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Color
Stainless Steel
Product Highlight: Length (Inches)
21-1/4" Length
Product Highlight: Used With
K-3822 Vault Sinks

Description

–
Ensure the long-lasting beauty of your Vault sink with this sink rack. Designed to fit the medium Vault single basin, this stainless-steel rack helps safeguard your fragile dishes and protects the sink's surface.
  • Fits in the bowl of the K-3822 Vault kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection

Specs

–
Application:

Kitchen

Finish:

Stainless Steel

Color:

Stainless Steel

Length (Inches):

21-1/4"

Width:

15-19/20"

Used With:

K-3822 Vault Sinks

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy