Apply to be a TradeMaster!
Main product image of Vault Strive Stainless Steel Sink Rack For Right Bowl, 15-15/16" X 11-1/16" (Stainless Steel), K-6647-ST
Magnifying glass
Hover image to zoom

Vault Strive Stainless Steel Sink Rack For Right Bowl, 15-15/16" X 11-1/16" (Stainless Steel), K-6647-ST

Brand:
Kohler
SKU:
K-6647-ST
Rating:
(0)
Q&A:
(0)
Vault Strive Stainless Steel Sink Rack For Right Bowl, 15-15/16" X 11-1/16" (Stainless Steel), K-6647-ST
Magnifying glass
Hover image to zoom
$185.30 each
In Stock
In Stock
Get 29 Tue, Sep 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Width (Inches)
11-1/16" Width

Description

–
Vault Strive Stainless steel sink rack for right bowl, 15-15/16" x 11-1/16"
  • Ensure the long-lasting beauty of your Vault or Strive sink w/ this sink rack. Designed to fit the small right bowl, this stainless steel rack helps safeguard your fragile dishes and protects the sink's surface.
  • Fits in the small right bowl of the K-3823 and K-3839 Vault kitchen sinks and K-5284 Strive kitchen sink
  • Helps protect sink surface from daily wear
  • Dishwasher-safe
  • Rubber feet provide added protection

Specs

–
Series:

Vault Strive

Finish:

Stainless Steel

Application:

Residential

Material:

Stainless Steel

Width (Inches):

11-1/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy